MERSEN A15QS250-4 100kA 250Amp 150V Amp-Trap High Speed Semiconductor Fuse
Description
AMP-TRAPĀ® Form 101 semiconductor protection fuses were designed for the specific protection of diodes and other semiconductor devices. Low I2t minimizes damage to protected components on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types provides options for unique termination requirements.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American | Voltage Rating | 150 VAC/VDC |
Amperage Rating | 250 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Blade | Standards | UL Listed Component Guide JFHR8, File E60314 Some Ratings, RoHS Compliant |
Application | Protection of AC/DC Drives, UPS, Rectifiers and other Equipment of 150 V or Less | UPC | 782001287887 |
Packages
10 - UNIT - (10) |