![goua100p504](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150093872.jpg?preset=medium)
MERSEN A100P50-4 50A 1000VAC 750VDC Mersen Amp-Trap® A100P Series Form 101 Semiconductor Protection Fuse
Description
1000V 50A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | Form 101, High Speed, Fast Acting, Current Limiting |
Series | A100P | Voltage Rating | 1000 VAC, 750 VDC |
Amperage Rating | 50 A | Interrupt Rating | 100 kA |
Body Style | Cylindrical, Non Rejection, Round | Mounting Type | Bolt |
Terminal Connection | Blade | Contact Material | Tin Plated Copper, Tin Plated Brass, Silver Plated Copper |
Construction | GMG | Dimensions | 1 in dia x 5 in L |
Standards | UL File Number E60314, Guide JFHR2 | Application | For UPS Systems, AC and DC Drives, Reduced Voltage Motor Starters and Similar Applications Where Lower |
UPC | 782001949648 |
Packages
5 - UNIT - (5) |