MERSEN A100P600-4 600A 1000VAC 750VDC Mersen Amp-Trap® A100P Series Form 101 Semiconductor Protection Fuse
Description
1000V 600A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 1000 V |
Amperage Rating | 600 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | RoHS Compliant |
Application | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices | UPC | 782001948481 |
Packages
1 - UNIT - 1 |