![goua100p704](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250417897.jpg?preset=medium)
MERSEN A100P70-4 70A 1000VAC 750VDC Mersen Amp-Trap® A100P Series Form 101 Semiconductor Protection Fuse
Description
1000V 70A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 1000 V |
Amperage Rating | 70 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Indication | Trigger | Contact Material | Tin-Plated Brass |
Construction | GMG | Temperature Rating | 80 °C |
Standards | RoHS Compliant | Application | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices |
UPC | 782001948368 |
Packages
5 - UNIT - (5) |