![goua100p1004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250417901.jpg?preset=medium)
MERSEN A100P100-4 100A 1000VAC 750VDC Mersen Amp-Trap® A100P Series Form 101 Semiconductor Protection Fuse
Description
1000V 100A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 1000 V |
Amperage Rating | 100 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | RoHS Compliant |
Application | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices | UPC | 782001948382 |
Packages
5 - UNIT - (5) |