MERSEN A100P100-4TI 100A 1000VAC 750VDC Mersen Amp-Trap® A100P Series Form 101 Semiconductor Protection Fuse
Description
Amp-Trap® Form 101 semiconductor protection fuse low I²t minimizes damage to protected components on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Round body high-speed fuse-links AC protection. Clip, bolt mounting. Ferrule bolted connection terminal type. Cylindrical non rejection, with blades body styles. GMG body material and silver-plated copper, tin-plated copper and brass material contact. Applications: protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000 V or less semiconductor devices.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Fuse | Type | Round, Semi Conductor |
Voltage Rating | 1000 V | Amperage Rating | 100 A |
Interrupt Rating | 100 kA | Body Style | Round |
Mounting Type | Bolt | Terminal Connection | Bolted |
Indication | Trigger | Contact Material | Tin-Plated Brass |
Construction | GMG | Temperature Rating | 80 °C |
Standards | RoHS Compliant | Application | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices |
UPC | 782001948399 |
Packages
5 - UNIT - (5) |