MERSEN A100P200-4TI 200A 1000VAC 750VDC Mersen Amp-Trap® A100P Series Form 101 Semiconductor Protection Fuse
Description
FRZ A100P200-4TI SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Series | A100P Series |
Voltage Rating | 1000 V | Amperage Rating | 200 A |
Interrupt Rating | 100 kA | Body Style | P-Style |
Mounting Type | Bolt | Dimensions | 5.72 in L x 1.5 in W |
Standards | UL File No. E60314, UL Guide No. JFHR2 | Application | For protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000 V or less semiconductor devices |
UPC | 782001945848 |
Packages
5 - UNIT - (5) |