![goua110urd72li0800](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11670798.jpg?preset=medium)
MERSEN A110URD72LI0800 100kA 800Amp 1100V SZ72 Gould Fuses Type LI & LLI Semi Conductor Fuse
Description
A110URD72LI0800
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Semi Conductor | Voltage Rating | 1100 V |
Amperage Rating | 800 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Slotted |
Indication | Striker | Contact Material | Silver-Plated Copper |
Construction | Ceramic | UPC | 3605340332087 |
Packages
3 - UNIT - (3) |