![goua110urd73li0900](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11670801.jpg?preset=medium)
MERSEN L300689 100kA 900Amp 1100V SZ73 Gould Fuses Type LI & LLI Semi Conductor Fuse
Description
A110URD73LI0900
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Semi Conductor | Voltage Rating | 1100 V |
Amperage Rating | 900 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Slotted |
Indication | Striker | Contact Material | Silver-Plated Copper |
Construction | Ceramic | UPC | 3605340576382 |
Packages
1 - UNIT - 1 |