
MERSEN A30QS400-4 400A 00VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
A30QS Amp-TrapĀ® high speed fuses are intended for the protection of Power Semiconductors such as diodes, phase control SCRs and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Fast Acting, Current Limiting, Form 101 |
Series | A30QS | Voltage Rating | 300 VAC, 300 VDC |
Amperage Rating | 400 A | Interrupt Rating | 200 kA |
Body Style | Round, Non Rejection | Mounting Type | Bolt-In |
Terminal Connection | Blade | Element Type | Single |
Response Time | 10 Millisecond | Contact Material | Tin Plated Brass |
Construction | GMG | Dimensions | 1-1/2 in dia x 3.84 in L |
Standards | UL File Number E60314, Guide JFHR2, RoHS 2011/65/EU Compliant, CE, CSA Certified | Application | For Protection of AC/DC Drives, UPS and Other Equipment of 300 V or Less |
UPC | 782001280857 |
Packages
5 - UNIT - (5) |