MERSEN A30QS40-4 40A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Semiconductor protection fuse are intended for the protection of power semiconductors such as diodes, Phase control SCR's and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Fuse | Type | Semi Conductor |
Voltage Rating | 300 VAC/VDC | Amperage Rating | 40 A |
Interrupt Rating | 100 kA | UPC | 782001311957 |
Packages
10 - UNIT - (10) |