MERSEN A30QS600-4 600A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Semiconductor protection fuse are intended for the protection of power semiconductors such as diodes, Phase control SCR's and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American | Series | A30QS |
Voltage Rating | 300 VAC/DC | Amperage Rating | 600 A |
Interrupt Rating | 200 kA | Body Style | Round |
Mounting Type | Bolt | Terminal Connection | Blade |
Standards | UL Listed Component Guide JFHR2 Some Ratings, RoHS Compliant | Application | Protection of 300 V (or Less) Heavy Duty Rectifiers and Similar Heavy Duty Power Supplies |
UPC | 782001280895 |
Packages
5 - UNIT - (5) |