MERSEN A30QS700-4 700A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
300V 700A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 300 V |
Amperage Rating | 700 A | Interrupt Rating | 200 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
Application | Protection of AC/DC drives, UPS and other equipment of 300 volts or less | UPC | 782001280901 |
Packages
5 - UNIT - (5) |