
MERSEN A30QS70-4 70A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
A30QS Amp-Trap® high speed fuses are intended for the protection of Power Semiconductors such as diodes, phase control SCRs and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American Round Style | Voltage Rating | 300 VAC |
Amperage Rating | 70 A | Interrupt Rating | 200 kA |
Body Style | North American Round Style | Mounting Type | Bolted |
Terminal Connection | Blade | Standards | UL Listed Component Guide JFHR2, RoHS Compliant |
Application | Protection of AC/DC Drives, UPS and other Equipment of 300 V or Less | UPC | 782001280710 |
Packages
10 - UNIT - (10) |