![goua30qs804](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150094330.jpg?preset=medium)
MERSEN A30QS80-4 80Amp 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
300V 80A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American, High Speed | Series | A30QS |
Voltage Rating | 300 VAC/DC | Amperage Rating | 80 A |
Interrupt Rating | 200 kA | Body Style | Round |
Mounting Type | Bolt | Terminal Connection | Blade |
Standards | UL Listed Component Guide JFHR2 Some Ratings, RoHS Compliant | Application | Protection of 300 V (or Less) Heavy Duty Rectifiers and Similar Heavy Duty Power Supplies |
UPC | 782001280727 |
Packages
10 - UNIT - (10) |