
MERSEN A30QS90-4 90A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
A30QS Amp-TrapĀ® high speed fuses are intended for the protection of Power Semiconductors such as diodes, phase control SCRs and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 300 V |
Amperage Rating | 90 A | Interrupt Rating | 200 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
Application | Protection of AC/DC drives, UPS and other equipment of 300 volts or less | UPC | 782001280734 |
Packages
10 - UNIT - (10) |