Abbotsford
goua30qs1304

MERSEN A30QS130-4 130A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse

Price $240.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A30QS130-4

Description

Amp-Trap® Semiconductor protection fuses are intended for the protection of power semiconductors such as diodes, phase control SCR’s and other power semiconductor devices. Low I²t minimizes damage to protected component on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types helps in equipment design. Clip bolted mounting. Ferrule blade connection terminal type. Cylindrical non rejection, cylindrical with blades and cylindrical hockey puck body styles. Ceramic, GMG body material and tin-plated brass, silver-plated copper and brass material contact. Applications: protection of 300 V (or less) heavy duty rectifiers and similar heavy duty power supplies.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Fuse Type Semi Conductor
Voltage Rating 300 V Amperage Rating 130 A
Interrupt Rating 200 kA Body Style Cylindrical
Mounting Type Bolt Terminal Connection Blade
Contact Material Tin-Plated Brass Construction GMG
Temperature Rating 80 °C Standards UL Recognized Component Guide JFHR2, RoHS Compliant
Application Protection of AC/DC drives, UPS and other equipment of 300 volts or less UPC 782001280772

Packages

10 - UNIT - (10)