
MERSEN A30QS150-4 150A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
A30QS Amp-TrapĀ® high speed fuses are intended for the protection of Power Semiconductors such as diodes, phase control SCRs and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | Round | Voltage Rating | 300 VAC |
Amperage Rating | 150 A | Mounting Type | Bolt |
Terminal Connection | Blade | Standards | UL Listed, RoHS Compliant |
Application | For Protection of AC/DC Drives, UPS and Other Equipment of 300 V or Less | UPC | 782001280789 |
Packages
10 - UNIT - (10) |