![goua30qs1754](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150094330.jpg?preset=medium)
MERSEN A30QS175-4 175A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
300V 175A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Fast Acting, Current Limiting, Form 101 |
Series | A30QS | Voltage Rating | 300 VAC, 300 VDC |
Amperage Rating | 175 A | Interrupt Rating | 200 kA |
Body Style | Round | Mounting Type | Bolt-In |
Terminal Connection | Blade | Contact Material | Tin Plated Brass |
Construction | GMG | Dimensions | 1.22 in dia x 3.13 in L |
Standards | UL File Number E60314, Guide JFHR2, RoHS Compliant, CE, CSA Certified | Application | For Protection of AC/DC Drives, UPS and Other Equipment of 300 V or Less |
UPC | 782001280796 |
Packages
10 - UNIT - (10) |