MERSEN A30QS200-4 200A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
300V 200A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101, Fast Acting |
Voltage Rating | 300 VAC | Amperage Rating | 200 A |
Body Style | Round | Mounting Type | Bolt-In |
Terminal Connection | Blade | Response Time | 10 Millisecond |
Contact Material | Tin-Plated Brass | Construction | GMG |
Dimensions | 1.22 in dia x 3.13 in L | Standards | UL File Number E60314, RoHS Compliant, Guide JFHR2 |
Application | For Protection of 300 V or Less Heavy Duty Rectifiers and Similar Heavy Duty Power Supplies | UPC | 782001280802 |
Packages
10 - UNIT - (10) |