![goua30qs201](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12184369.jpg?preset=medium)
MERSEN A30QS20-1 20A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
A30qs20-1
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 300 VAC/VDC |
Amperage Rating | 20 A | Interrupt Rating | 100 kA |
UPC | 782001311919 |
Packages
10 - UNIT - (10) |