MERSEN A30QS225-4 225Amp 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
ROUND, SEMICONDUCTOR; FAST ACTING CHARACTERISTICS; 250 VAC/300 VDC; 225 AMPERE; INTERRUPTING RATING 200 KILOAMPERE AT 300 VAC, 100 KILOAMPERE (DC); BLADE TERMINAL; DIAMETER 1.5 INCH; LENGTH 3.84 INCH; APPROVAL UL, CSA; AMP-TRAP[R] BRAND; A30QS MODEL; APPLICATION HEAVY DUTY RECTIFIER AND HEAVY POWER SUPPLY; CONTROLLED ARC VOLTAGE; CURRENT LIMITING
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | North American, Current-Limiting, Fast-Acting |
Series | A30QS | Voltage Rating | 300 VAC/DC |
Amperage Rating | 225 A | Interrupt Rating | 200 kA at 300 VAC, 100 kA at 300 VDC |
Mounting Type | Bolt | Terminal Connection | Blade |
Element Type | Single | Indication | Non-Indicating |
Dimensions | 3.84 in L x 1-1/2 in W | Standards | UL Listed Component Guide JFHR2 Some Ratings, RoHS Compliant |
Application | Protection of 300 V (or Less) Heavy Duty Rectifiers and Similar Heavy Duty Power Supplies | UPC | 782001280819 |
Packages
5 - UNIT - (5) |