MERSEN A30QS250-4 250Amp 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
300V 250A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Fast Acting, Current Limiting, Form 101 |
Series | A30QS | Voltage Rating | 300 VAC, 300 VDC |
Amperage Rating | 250 A | Interrupt Rating | 200 kA |
Body Style | Round, Non Rejection | Mounting Type | Bolt-In |
Terminal Connection | Blade | Element Type | Single |
Contact Material | Tin Plated Brass | Construction | GMG |
Dimensions | 1-1/2 in dia x 3.84 in L | Standards | UL File Number E60314, Guide JFHR2, RoHS 2011/65/EU Compliant, CE, CSA Certified |
Application | For Protection of AC/DC Drives, UPS and Other Equipment of 300 V or Less | UPC | 782001280826 |
Packages
5 - UNIT - (5) |