
MERSEN A30QS30-1 30A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse
Description
A30QS Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors 300 Volts 30 Amps A30QS series.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American Round Style | Voltage Rating | 300 VAC/VDC |
Amperage Rating | 30 A | For Use With | AC/DC Drives, UPS, Rectifiers and Other Equipment of 150 V or Less |
Standards | UL Listed Component Guide JFHR8, File E60314 Some Ratings, RoHS Compliant | UPC | 605340286680 |
Packages
10 - UNIT - (10) |