![goua50p1504](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095079.jpg?preset=medium)
MERSEN A50P150-4 150A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
500V 150A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101, Fast Acting |
Series | AS50P | Voltage Rating | 500 VAC |
Amperage Rating | 150 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt-In |
Terminal Connection | Blade | Response Time | 10 Millisecond |
Contact Material | Tin-Plated Brass | Construction | GMG |
Dimensions | 1.22 in dia x 3.63 in L | Standards | UL File Number E60314, RoHS Compliant, Guide JFHR2 |
Application | For Protection of DC drives, UPS and Other Equipment of 500 V or Less | UPC | 782001946104 |
Packages
5 - UNIT - (5) |