MERSEN A50P15-1 15A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
500V 15A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | Form 101, High Speed, Fast Acting, Current Limiting |
Series | A50P | Voltage Rating | 500 VAC, 450 VDC |
Amperage Rating | 15 A | Interrupt Rating | 100 kA at AC, 79 kA at DC |
Body Style | Cylindrical, Non Rejection, Round | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Tin Plated Copper, Tin Plated Brass, Silver Plated Copper |
Construction | GMG | Dimensions | 0.56 in dia x 2 in L |
Standards | UL File Number E60314, Guide JFHR2 | Application | For DC Drives, Uninterruptable Power Supplies and Similar Applications Requiring Better Protection and Superior Reliability |
UPC | 782001949914 |
Packages
10 - UNIT - (10) |