MERSEN A50P175-4 175A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
500V 175A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | North American, Current-Limiting, Fast-Acting, High Speed |
Series | A50P | Voltage Rating | 500 VAC, 450 VDC |
Amperage Rating | 175 A | Interrupt Rating | 100 kA at 500 VAC, 79 kA at 450 VDC |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Blade | Contact Material | Tin Plated Brass |
Construction | GMG | Dimensions | 1.22 in dia x 3.63 in L |
Standards | UL Listed Component AC UL Guide No. JFHR2 Some Ratings, RoHS Compliant | Application | Protection of DC Drives, UPS and Other Equipment of 500 V or Less |
UPC | 782001946111 |
Packages
5 - UNIT - (5) |