MERSEN A50P100-4 100A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
Semiconductor protection fuse with high speed. Blade connection terminal. Low I²t minimizes damage to protected component on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types helps in equipment design. For protection of DC drives, UPS and other equipment of 500 volts or less.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American, Current-Limiting, Fast-Acting, High Speed | Series | A50P |
Voltage Rating | 500 VAC, 450 VDC | Amperage Rating | 100 A |
Interrupt Rating | 100 kA at 500 VAC, 79 kA at 450 VDC | Body Style | Round |
Mounting Type | Bolt | Terminal Connection | Blade |
Standards | UL Listed Component AC UL Guide No. JFHR2 Some Ratings, RoHS Compliant | Application | Protection of DC Drives, UPS and Other Equipment of 500 V or Less |
UPC | 782001946067 |
Packages
20 - UNIT - (20) |