MERSEN A50P1200-4 1200A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
94959-FUSE,FORM 101
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 500 V |
Amperage Rating | 1200 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
Application | Protection of DC drives, UPS and other equipment of 500 volts or less | UPC | 782001949594 |
Packages
1 - UNIT - 1 |