MERSEN A50P200-4 200A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
500V 200A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Fast Acting, Current Limiting, Form 101 |
Series | A50P | Voltage Rating | 500 VAC |
Amperage Rating | 200 A | Interrupt Rating | 100 kA |
Body Style | Cylindrical, Non Rejection, Round | Mounting Type | Bolt-In |
Terminal Connection | Blade | Response Time | 10 Millisecond |
Contact Material | Tin Plated Brass | Construction | GMG |
Dimensions | 1.22 in dia x 3.63 in L | Standards | UL File Number 60314, Guide JFHR2, RoHS Compliant |
Application | For Protection of DC Drives, UPS and Other Equipment of 500 V or Less | UPC | 782001946128 |
Packages
5 - UNIT - (5) |