
MERSEN A50P35-4 35A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
A50P Amp-Trap® Form 101 high speed fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | North American, Current-Limiting, Fast-Acting, High Speed |
Series | A50P | Voltage Rating | 500 VAC, 450 VDC |
Amperage Rating | 35 A | Interrupt Rating | 100 kA at 500 VAC, 79 kA at 450 VDC |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Blade | Contact Material | Tin Plated Brass |
Construction | GMG | Dimensions | 0.81 in dia x 3.19 in L |
Standards | UL Listed Component AC UL Guide No. JFHR2 Some Ratings, RoHS Compliant | Application | Protection of DC Drives, UPS and Other Equipment of 500 V or Less |
UPC | 782001945961 |
Packages
10 - UNIT - (10) |