![goua50p404](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095079.jpg?preset=medium)
MERSEN A50P40-4 40A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Form 101 semiconductor protection fuse were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement. Controlled arc voltage reduces stress to circuit components during fuse clearing.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | Round Style | Voltage Rating | 500 VAC |
Amperage Rating | 40 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Standards | UL Recognized Component AC: UL Guide No. JFHR2 Some Ratings, RoHS Compliant | Application | Protection of DC Drives, UPS and Other Equipment of 500 V or Less |
UPC | 782001945978 |
Packages
10 - UNIT - (10) |