MERSEN A50P55-4 55A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Form 101 semiconductor protection fuse were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement. Controlled arc voltage reduces stress to circuit components during fuse clearing.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American, Current-Limiting, Fast-Acting, High Speed | Series | A50P |
Voltage Rating | 500 VAC, 450 VDC | Amperage Rating | 55 A |
Interrupt Rating | 100 kA at 500 VAC, 79 kA at 450 VDC | Body Style | Round |
Mounting Type | Bolt | Terminal Connection | Blade |
Standards | UL Listed Component AC UL Guide No. JFHR2 Some Ratings, RoHS Compliant | Application | Protection of DC Drives, UPS and Other Equipment of 500 V or Less |
UPC | 782001946012 |
Packages
10 - UNIT - (10) |