MERSEN A50P50-4 50A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Form 101 semiconductor protection fuse were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement. Controlled arc voltage reduces stress to circuit components during fuse clearing.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | Form 101, High Speed, Fast Acting, Current Limiting |
Series | A50P | Voltage Rating | 500 VAC, 450 VDC |
Amperage Rating | 50 A | Interrupt Rating | 100 kA at AC, 79 kA at DC |
Body Style | Cylindrical, Non Rejection, Round | Mounting Type | Bolt |
Terminal Connection | Blade | Contact Material | Tin Plated Copper, Tin Plated Brass, Silver Plated Copper |
Construction | GMG | Dimensions | 0.81 in dia x 3.19 in L |
Standards | UL File Number E60314, Guide JFHR2 | Application | For DC Drives, Uninterruptable Power Supplies and Similar Applications Requiring Better Protection and Superior Reliability |
UPC | 782001945992 |
Packages
10 - UNIT - (10) |