
MERSEN A50P60-4 60A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
A50P Amp-Trap® Form 101 high speed fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | Round | Voltage Rating | 500 VAC |
Amperage Rating | 60 A | Mounting Type | Bolt |
Terminal Connection | Blade | Standards | UL Listed, RoHS Compliant |
Application | For Protection of DC Drives, UPS and other Equipment of 500 V or Less | UPC | 782001946005 |
Packages
10 - UNIT - (10) |