
MERSEN A50P700-4 700A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
A50P Amp-TrapĀ® Form 101 high speed fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | North American Round Style |
Voltage Rating | 500 VAC | Amperage Rating | 700 A |
Body Style | North American Round Style | Mounting Type | Bolted |
Terminal Connection | Blade | Dimensions | 2-1/2 in dia x 6.47 in L |
Standards | UL Listed Component Guide JFHR2, RoHS Compliant | Application | Protection of DC Drives, UPS and other Equipment of 500 V or Less |
UPC | 782001946296 |
Packages
1 - UNIT - 1 |