MERSEN A50P900-4 900A 500VAC 450VDC Amp-Trap® A50P Form 101 Semiconductor Protection Fuse
Description
FRZ A50P900-4 500V SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 500 V |
Amperage Rating | 900 A | Interrupt Rating | 100 kA |
Mounting Type | Bolted | Terminal Connection | Blade |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | UPC | 782001947866 |
Packages
1 - UNIT - 1 |