![goua50qs4004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095097.jpg?preset=medium)
MERSEN A50QS400-4 400Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse
Description
500V 400A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101 |
Series | A50QS | Voltage Rating | 500 VAC |
Amperage Rating | 400 A | Interrupt Rating | 200 kA |
Body Style | Round | Mounting Type | Bolt-In |
Terminal Connection | Blade | Contact Material | Tin-Plated Copper |
Dimensions | 38.1 mm dia x 110.2 mm L | Standards | UL File Number E60314, RoHS Compliant, Guide JFHR2, CSA File Number LR12636 |
Application | For Protection of 500 V or Less Motor Drives, UPS, Inverters | UPC | 782001947910 |
Packages
10 - UNIT - (10) |