
MERSEN A50QS450-4 450Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse
Description
A50QS Amp-Trap® Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features – lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 500 V |
Amperage Rating | 450 A | Interrupt Rating | 200 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Contact Material | Tin-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component, UL File 60314 AC:UL Guide No. JFHR2 DC Tested to UL Standard 198L Parameters (70-1200A) CSA Certified LR12636 |
Application | Protection of 500V or less motor drives, UPS, inverters, etc. | UPC | 782001947828 |
Packages
4 - UNIT - (4) |