Abbotsford
goua50qs6004

MERSEN A50QS600-4 600Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse

Price $649.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A50QS600-4

Description

A50QS Amp-Trap® Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features – lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.

Specifications

Brand Name Ferraz Shawmut Type North American Round Style
Voltage Rating 500 VAC Amperage Rating 600 A
Mounting Type Bolted Standards UL recognized component, UL File 60314 AC: UL guide no. JFHR2 DC Tested to UL standard 198L parameters (70-1200A) CSA Certified LR12636
Application Protection of 500V or less motor drives, UPS, inverters, etc. UPC 782001947897

Packages

4 - UNIT - (4)