MERSEN A50QS700-4 700Aamp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse
Description
700A 500V SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 500 V |
Amperage Rating | 700 A | Interrupt Rating | 200 kA |
Mounting Type | Bolt | Terminal Connection | Blade |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component, UL File 60314 AC:UL Guide No. JFHR2 DC Tested to UL Standard 198L Parameters (70-1200A) CSA Certified LR12636 |
Application | Protection of 500V or less motor drives, UPS, inverters, etc. | UPC | 782001142308 |
Packages
1 - UNIT - 1 |