MERSEN A50QS90-4 90Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse
Description
500V 90A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | North American, Current-Limiting, Fast-Acting, High Speed |
Series | A50QS | Voltage Rating | 500 VAC/VDC |
Amperage Rating | 90 A | Interrupt Rating | 200 kA at 500 VAC, 87 kA at 500 VDC |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Blade | Contact Material | Tin Plated Brass |
Construction | GMG | Dimensions | 25.4 mm dia x 92.2 mm L |
Standards | UL Listed Component, UL File 60314 AC UL Guide No. JFHR2 DC Tested to UL Standard 198L Parameters (70-1200A), CSA Certified LR12636 | Application | Protection of 500 V or Less Motor Drives, UPS, Inverters etc |
UPC | 782001947637 |
Packages
20 - UNIT - (20) |