
MERSEN A50QS1200-4IL Semiconductor Fuse North American, Current-Limiting, Fast-Acting, High Speed 1200 A, 500 VAC/VDC
Description
A50QS Amp-Trap® Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features – lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American, Current-Limiting, Fast-Acting, High Speed | Series | A50QS |
Voltage Rating | 500 VAC/VDC | Amperage Rating | 1200 A |
Interrupt Rating | 200 kA at 500 VAC, 87 kA at 500 VDC | Body Style | Round |
Mounting Type | Bolt | Terminal Connection | Blade |
Indication | IL Indicator | Standards | UL Listed Component, UL File 60314 AC UL Guide No. JFHR2 DC Tested to UL Standard 198L Parameters (70-1200A), CSA Certified LR12636 |
Application | Protection of 500 V or Less Motor Drives, UPS, Inverters etc | UPC | 782001328764 |
Packages
1 - UNIT - 1 |