![goua50qs2004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095097.jpg?preset=medium)
MERSEN A50QS200-4 200Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse
Description
AMP-TRAP® Semiconductor protection fuse encompasses the best protection features - lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc. Ultra compact sizes allow down-sizing of existing equipment.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | Round Style | Series | A50QS |
Voltage Rating | 500 VAC | Amperage Rating | 200 A |
Interrupt Rating | 200 kA | Mounting Type | Bolt |
Terminal Connection | Blade | Standards | UL File 60314 AC: UL Guide No. JFHR2 DC Tested to UL standard 198L Parameters (70-1200A), CSA Certified LR12636 |
Application | Protection of 500 V or Less Motor Drives, UPS, Inverters, etc | UPC | 782001947767 |
Packages
5 - UNIT - (5) |