MERSEN A50QS225-4 225Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse
Description
500V 225A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed |
Voltage Rating | 500 VAC | Amperage Rating | 225 A |
Body Style | North American Round Style | Mounting Type | Bolted |
Terminal Connection | Blade | Dimensions | 1-1/2 in dia x 4.34 in L |
Standards | UL File 60314 AC, UL Guide No. JFHR2 DC Tested to UL Standard 198L Parameters (70-1200A) CSA Certified LR12636 | Application | Protection of 500 V or Less Motor Drives, UPS, Inverters |
UPC | 782001947774 |
Packages
10 - UNIT - (10) |