MERSEN A60X125-4K 125A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse
Description
600V SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Ferraz Shawmut |
Item Name | Fuse | Type | Semi Conductor |
Voltage Rating | 600 V | Amperage Rating | 125 A |
Interrupt Rating | 100 kA | Mounting Type | Bolt |
Terminal Connection | Bolted | Contact Material | Tin-Plated Brass |
Construction | GMG | Temperature Rating | 80 °C |
Application | Protection of heavy traction and electro-chemical as well as rectifiers and other heavy-duty equipment | UPC | 782001945190 |
Packages
1 - UNIT - 1 |