Abbotsford
goua60x2504k

MERSEN A60X250-4K 250A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse

Price $605.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A60X250-4K

Description

Amp-Trap® Form 101 semiconductor protection fuse can carry long sustained overloads common with heavy duty apparatus. 700 A through 2000 A sizes are of compact, hockey-puck design, able to provide high power protection in a small space. Round body high-speed fuse-links AC protection. Low I²t minimizes damage to protected components on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types helps in equipment design. Clip, bolt mounting. Ferrule bolted connection terminal type. Cylindrical non rejection, with blades, hockey puck body styles. Poly tube, GMG body material and tin-plated copper and brass, silver-plated copper and brass material contact. Applications: protection of heavy traction and electrochemical as well as rectifiers and other heavy-duty equipment.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Fuse Type Semi Conductor
Voltage Rating 600 V Amperage Rating 250 A
Interrupt Rating 100 kA Body Style Round
Mounting Type Bolt Terminal Connection Bolted
Contact Material Tin-Plated Brass Construction GMG
Temperature Rating 80 °C Application Protection of heavy traction and electro-chemical as well as rectifiers and other heavy-duty equipment
UPC 782001945107

Packages

1 - UNIT - 1