MERSEN A60X200-4 200A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse
Description
600V 200A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Fast Acting, Current Limiting |
Series | A60X | Voltage Rating | 600 VAC |
Amperage Rating | 200 A | Interrupt Rating | 100 kA |
Body Style | Cylindrical, Non Rejection, Round | Mounting Type | Bolt-In |
Terminal Connection | Blade | Contact Material | Tin Plated Copper, Tin Plated Brass, Silver Plated Copper and Silver Plated Brass |
Construction | GMG/Poly Tube | Dimensions | 1.22 in dia x 4.41 in L |
Standards | UL Listed File Number E60314, UL Guide No. JFHR2 | Application | For Protection of Heavy Traction and Electro-Chemical as Well as Rectifiers and Other Heavy Duty Equipment |
UPC | 782001943318 |
Packages
5 - UNIT - (5) |