
MERSEN A60X225-4K 225A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse
Description
A60X Amp-TrapĀ® Form 101 high speed fuses are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000A sizes are of compact, hockey-puck design, able to provide high power protection in a small space.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Ferraz Shawmut |
Item Name | Fuse | Type | Semi Conductor |
Voltage Rating | 600 V | Amperage Rating | 225 A |
Interrupt Rating | 100 kA | Mounting Type | Bolt |
Terminal Connection | Bolted | Contact Material | Tin-Plated Brass |
Construction | GMG | Temperature Rating | 80 °C |
Application | Protection of heavy traction and electro-chemical as well as rectifiers and other heavy-duty equipment | UPC | 782001945244 |
Packages
1 - UNIT - 1 |