MERSEN A60X350-4 350A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse
Description
600V 350A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 600 V |
Amperage Rating | 350 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Listed |
Application | Protection of heavy traction and electro-chemical as well as rectifiers and other heavy-duty equipment | UPC | 782001944841 |
Packages
5 - UNIT - (5) |